Beli step drilling hss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Hex Key Ball Point Long Arm Stainless Set (Kunci L)Deskripsi:-Ideal for tightening/loosening hexagon socket head cap screw.-A ball point type that can be used tilted.
- monotaro Noss Drill (Mata Bor Reduced Shank)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 152
- Flute Length (mm): 76
- Surface Processing: Black surface treatment
- Shank Diameter (mm): 13
- TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)atribut:
- Material: High Speed Steel
- Sherwood Plain Shank Counter BoresDeskripsi:Plain Shank 7 Piece Set Manufactured to BS328 : 5 : 1983. Sizes: M3, M4, M5, M6, M8, M10, M12.atribut:
- Material: Cobalt High Speed Steel
- Tool Type: Counterbore
- Finish/Coating: Uncoated
- monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)Deskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- Jason Step Drill HSS (Mata Bor Pagoda)Deskripsi:ProfessionalBrass Materialatribut:
- Material: Brass
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)atribut:
- Material: SKH-55 (Cobalt HSS)
- Number of Steps: 8
- Surface Processing: Titanium coating
- Stage Width (mm): 4
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 6.35 (hexagonal axis)
- Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)Deskripsi:Sherwood 14-Step Sheet Metal Step Drill withatribut:
- Maximum Material Thickness: 3 mm
- Range: 4 to 30 mm
- TRUSCO Noss Drill HSSDeskripsi:-For countersunk head screw.-For JIS B 1101 bolt hole and counter boring machining.-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
Daftar Harga step drilling hss Terbaru October 2026
| TONE Hex Key Ball Point Long Arm Stainless Set (Kunci L) | Rp149.900 |
| monotaro Noss Drill (Mata Bor Reduced Shank) | Rp249.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda) | Rp999.900 |
| K55 Step Drill HSS (Mata Bor Pagoda) | Rp61.900 |
| Sherwood Step Drill Sheet Metal (Mata Bor Pagoda) | Rp199.900 |
| Sherwood Plain Shank Counter Bores | Rp4.499.900 |
| monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set) | Rp259.900 |
| Jason Step Drill HSS (Mata Bor Pagoda) | Rp109.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| Gestar HSS Step Drill | Rp42.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102798063-1.jpg)
/P101560793-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102010839-1.jpg)
/hvP104055643-1.jpg)
/6vP102143247-7.jpg)

/P102251818-1.jpg)
/nhP104965845-2.jpg)
/2hP101003089-2.jpg)

%20(Mata%20Bor%20Pagoda)/P102186565-1.jpg)
/jvP102059715-3.jpg)
/08P101006008-2.jpg)
/7aP104582262-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)